Ilsco PDB-11-500-2 Al Mec (p)500-4 (s)500-4 T Ur Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PDB-11-500-2
  • Rexel Part Number:

    415475
  • UPC:

    783669710878

Ilsco; Clearchoice; Pwr Dist Blk Al/cu: Pdb; Material:al; Voltage Rating:600 V;application:tap Connector; Temperature Rating:90 Deg C; Conductor Range (tap/secondary):500 Kcmil-4; Conductor Range (main/primary):primary: 500 Kcmil-4; Standard:csa File Number: Lr-29601; Ul File Number: E84782; Ul Specifications: Ul1059;color:black; Amperage Rating:per Pole: 380 Amp; Number Of Poles:2; Hex Size Primary: 3/8 Mm Or In; Hex Size Secondary: 3/8 Mm Or In; Block Size: Block: L; Number Of Ports Per Pole Primary: 1; Number Of Ports Per Pole Secondary: 1

$ 132.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PDB-11-500-2

Rexel Part # 415475

UPC 783669710878

UNSPSC 39121408

Place your Will Call order by clicking the cart button next to the appropriate Branch