NSI Tork AL-P1-K6 350 MCM to 14 AWG, 1-Pole, Connector Block

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    AL-P1-K6
  • Rexel Part Number:

    31573
  • UPC:

    662381991669

Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (6) 14 AWG - 2/0 AWG, 600V, 310 Amps per Pole, Surface Mount.

$ 69.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # AL-P1-K6

Rexel Part # 31573

UPC 662381991669

UNSPSC 39121410

Amps 310

Color Black

Conductors 1

Gauge 6

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch