NSI Tork AL-R1-M4 500 MCM to 6 AWG, 1-Pole, Connector Block

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    AL-R1-M4
  • Rexel Part Number:

    249104
  • UPC:

    662381991737

Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 380 Amps per Pole, Surface Mount.

$ 76.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # AL-R1-M4

Rexel Part # 249104

UPC 662381991737

UNSPSC 39121410

Amps 380

Color Black

Conductors 1

Gauge 4

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch