NSI Tork AS-K1-H4 Connector Block, 1-Pole, (1) Primary/ Multiple Secondary, 14 - 2/0 AWG

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    AS-K1-H4
  • Rexel Part Number:

    59136
  • UPC:

    662381991584

Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (4) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.

$ 30.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # AS-K1-H4

Rexel Part # 59136

UPC 662381991584

UNSPSC 39121410

Amps 175

Color Black

Conductors 1

Gauge 14

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch