NSI Tork AS-K1-H6 Connector Block, 1-Pole, (1) Primary/ Multiple Secondary, 14 - 2/0 AWG

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    AS-K1-H6
  • Rexel Part Number:

    59117
  • UPC:

    662381991607

Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.

$ 43.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # AS-K1-H6

Rexel Part # 59117

UPC 662381991607

UNSPSC 39121410

Amps 175

Color Black

Conductors 1

Gauge 14

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch