Hoffman UDJ125A Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    UDJ125A
  • Rexel Part Number:

    114683
  • UPC:

    783510569020

Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.

$ 16.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # UDJ125A

Rexel Part # 114683

UPC 783510569020

UNSPSC 39121421

Amps 125

Color Blue

Conductors 1

Gauge 14

Mounting DIN Rail

Poles 1

Type Distribution Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch