Square D 9080LBA162104 Power Distribution Block, 2P, 175A, 600VAC, 1 Main/4 Branch

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9080LBA162104
  • Rexel Part Number:

    163132
  • UPC:

    78590109730

Power Distribution Block, 2 Pole, 175 Amp, 600 Volt AC, 1 Main/4 Branch, Thermoplastic Block

$ 30.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9080LBA162104

Rexel Part # 163132

UPC 78590109730

UNSPSC 39121410

Amps 175

Color Black

Conductors 1

Family / Style 9080

Gauge 14

Mounting Surface

Poles 2

Type Distribution Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch