Square D 9080LBC362104 Power Distribution Block, 3P, 175A, 600VAC, 1 Main/4 Branch

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9080LBC362104
  • Rexel Part Number:

    265399
  • UPC:

    78590109766

Power Distribution Block, 3 Pole, 175 Amp, 600 Volt AC, 1 Main/4 Branch, Thermoplastic Block

$ 248.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9080LBC362104

Rexel Part # 265399

UPC 78590109766

UNSPSC 39121410

Amps 175

Color Black

Conductors 1

Family / Style 9080

Gauge 14

Mounting Surface

Poles 3

Type Distribution Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch