Burndy BDB112/02 Power Distribution Block, 2 Pole, 14 to 2/0 AWG, 175 Amp

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BDB112/02
  • Rexel Part Number:

    355808
  • UPC:

    78181011567

Power Distribution Block, Aluminum, Snap Together Type, 2 Pole, Line Range: 14 to 2/0 AWG, Load Range: 14 to 2/0 AWG, 175 Amp

$ 59.53 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BDB112/02

Rexel Part # 355808

UPC 78181011567

UNSPSC 39121410

Amps 175

Gauge 14

Material Aluminum

Poles 2

Range 14 - 2/0 AWG

Type Power Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch