Burndy BDB113503 Power Distribution Block, 3 Pole, 6 AWG to 350 MCM, 310 Amp

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BDB113503
  • Rexel Part Number:

    397802
  • UPC:

    781810115237

Power Distribution Block, Aluminum, Snap Together Type, 3 Pole, Line Range: 6 AWG to 350 MCM, Load Range: 6 AWG to 350 MCM, 310 Amp

$ 118.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BDB113503

Rexel Part # 397802

UPC 781810115237

UNSPSC 39121410

Amps 310

Gauge 6

Material Aluminum

Poles 3

Range 6 AWG - 350 kcmil

Type Power Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch