Ideal B102 T.b. 2 Circuit Stl Screw

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    B102
  • Rexel Part Number:

    275424
  • UPC:

    781789151588

Distribution Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 18 AWG - 8 AWG, Load Side: (1) 18 AWG - 8 AWG, 600V, 50 Amp, Device Mount.

$ 2,120.14 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # B102

Rexel Part # 275424

UPC 781789151588

UNSPSC 39121410

Amps 50

Color Black

Conductors 1

Gauge 18

Mounting DIN Rail

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch