Ideal B106 Terminal Block, Phenolic, 6 Terminals

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    B106
  • Rexel Part Number:

    275433
  • UPC:

    781789150017

Buchanan; Terminal Block; Phenolic One Piece, 6 Terminals; 18 - 8 AWG (solid Or Stranded); Amperage Rating: 50 Amp; Voltage Rating: 600 V; Flame Retardant Filled Phenolic Housing, Copper/copper Alloy Contact, Steel Plated Screw; Connection: Strap Screw (steel); Construction: One-piece; Temperature Rating: 150 Deg C; Screw Type: 10-32 Slotted Binding Head

$ 32,514.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # B106

Rexel Part # 275433

UPC 781789150017

UNSPSC 39121410

Material Phenolic

Type Terminal Block

Place your Will Call order by clicking the cart button next to the appropriate Branch