Ideal B108 Link Block

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    B108
  • Rexel Part Number:

    275437
  • UPC:

    781789150024

Buchanan; Terminal Block; Phenolic One Piece, Standard; Number Of Terminals: 8;wire Size: 18 - 8 Awg (solid Or Stranded); Spacing: 0.630 In Cl Center-to-center; Amperage Rating: 50 Amp; Voltage Rating: 600 V; Material: Flame Retardant Filled Phenolic Housing, Copper/copper Alloy Contact, Steel Plated Screw; Connection: Strap Screw (steel); Construction: One-piece; Temperature Rating: 150 Deg C; Screw Type: 10-32 Slotted Binding Head; Radiation Resistance (ergs G1 C): 0.49 -0.58; Chemical Resistance: Resistant To Acids, Alkalies, Aliphatic Hydrocarbonsand Ketones (per Astm D5343); Dielectric Strength: 300 V/mil Thickness (per Astmd149); Water Absorption (24 Hr Pct Weight Gain): 0.45 Pct (per Astm D570); Flammability: 94v-1 (per Ul94)

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # B108

Rexel Part # 275437

UPC 781789150024

UNSPSC 39121410

Place your Will Call order by clicking the cart button next to the appropriate Branch