Ideal B112 Terminal Block, Phenolic, 12 Terminals

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Buchanan; Terminal Block; Phenolic One Piece, Standard; Number Of Terminals: 12;wire Size: 18 - 8 Awg (solid Or Stranded); Spacing: 0.630 In Cl Center-to-center; Amperage Rating: 50 Amp; Voltage Rating: 600 V; Material: Flame Retardant Filled Phenolic Housing, Copper/copper Alloy Contact, Steel Plated Screw; Connection: Strap Screw (steel); Construction: One-piece; Temperature Rating: 150 Deg C; Screw Type: 10-32 Slotted Binding Head; Radiation Resistance (ergs G1 C): 0.49 -0.58; Chemical Resistance: Resistant To Acids, Alkalies, Aliphatic Hydrocarbonsand Ketones (per Astm D5343); Dielectric Strength: 300 V/mil Thickness (per Astmd149); Water Absorption (24 Hr Pct Weight Gain): 0.45 Pct (per Astm D570); Flammability: 94v-1 (per Ul94)

$ 8,328.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # B112

Rexel Part # 275441

UPC 781789150031

UNSPSC 39121410

Material Phenolic

Type Terminal Block

Place your Will Call order by clicking the cart button next to the appropriate Branch