Ilsco PDB-11-2/0-1 Al Mec (p)2/0-14 (s)2/0-14 T Ur Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PDB-11-2/0-1
  • Rexel Part Number:

    87686
  • UPC:

    783669710731

Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 14 - 2/0 AWG, Load Side: (1) 14 - 2/0 AWG, 600V, 175 Amps per Pole.

$ 27.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PDB-11-2/0-1

Rexel Part # 87686

UPC 783669710731

UNSPSC 39121408

Amps 175

Color Black

Conductors 1

Gauge 14

Mounting Surface

Poles 3

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch