NSI Tork AM-P1-P1 350 MCM to 6 AWG, 1-Pole, Connector Block

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    AM-P1-P1
  • Rexel Part Number:

    112073
  • UPC:

    662381992000

Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (1) 6 AWG - 350 MCM, 600V, 350 Amps per Pole, Surface Mount.

$ 39.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # AM-P1-P1

Rexel Part # 112073

UPC 662381992000

UNSPSC 39121410

Amps 350

Color Black

Conductors 1

Gauge 6

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch