NSI Tork AM-R1-R1 500 MCM to 6 AWG, 1-Pole, Connector Block

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    AM-R1-R1
  • Rexel Part Number:

    251192
  • UPC:

    662381992024

Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 4 AWG - 500 MCM, Load Side: (1) 6 AWG - 500 MCM, 600V, 380 Amps per Pole, Surface Mount.

$ 66.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # AM-R1-R1

Rexel Part # 251192

UPC 662381992024

UNSPSC 39121410

Amps 380

Color Black

Conductors 1

Gauge 6

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch