NSI Tork AS-K1-K1 2/0 AWG to 14 AWG, 1-Pole, Connector Block

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    AS-K1-K1
  • Rexel Part Number:

    117585
  • UPC:

    662381991966

Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (1) 14 AWG - 2/0 AWG, 600V, 175 Amps per Pole, Surface Mount.

$ 26.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # AS-K1-K1

Rexel Part # 117585

UPC 662381991966

UNSPSC 39121410

Amps 175

Color Black

Conductors 1

Gauge 14

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch