Square D 9080LBC362101 Power Distribution Block, 3P, 150A, 600VAC, 1 Main/1 Branch

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9080LBC362101
  • Rexel Part Number:

    244164
  • UPC:

    78590109765

Power Distribution Block, 3 Pole, 150 Amp, 600 Volt AC, 1 Main/1 Branch, Thermoplastic Block

$ 201.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9080LBC362101

Rexel Part # 244164

UPC 78590109765

UNSPSC 39121410

Amps 150

Color Black

Conductors 1

Family / Style 9080

Mounting Surface

Poles 3

Type Distribution Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch