Leviton 80504-W 1-Gang Single Rcpt Wallplate, 1.406" Hole, WH Themoset, Mid

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80504-W
  • Rexel Part Number:

    6875
  • UPC:

    078477491331

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: White.

$ 149.11 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80504-W

Rexel Part # 6875

UPC 078477491331

UNSPSC 39121704

Color White

Gangs 1

Material Plastic

Mounting Device

Opening 1.406 in

Size Midway

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch