Leviton 80528-I 1-Gang Single Rcpt Wallplate, 2.15" Hole, IV Thermoset, Mid

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80528-I
  • Rexel Part Number:

    92282
  • UPC:

    078477492147

1-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Midway Size, Material: Thermoset, Flush Mount - Color/Finish: Ivory.

$ 445.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80528-I

Rexel Part # 92282

UPC 078477492147

UNSPSC 39121704

Color Ivory

Gangs 1

Material Plastic

Mounting Device

Opening 2.15 in

Size Midway

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch