Leviton 84104-40 1-Gang Single Rcpt Wallplate, 1.406" Hole, 302 S.Steel, Ovr

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84104-40
  • Rexel Part Number:

    144604
  • UPC:

    078477202319

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Oversized, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.

$ 655.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84104-40

Rexel Part # 144604

UPC 078477202319

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Opening 1.406 in

Size Oversized

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch