Mulberry Metal 76791 Wallplate, 1 Gang, (1) Single Receptacle, Steel, White, Smooth

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    76791
  • Rexel Part Number:

    89670
  • UPC:

    09532776791

Wall Plate, 1-Gang, Single Receptacle (1.405"), Maxi Size, Device Mount, Princess Shape, White Semi-Gloss.

$ 103.14 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 76791

Rexel Part # 89670

UPC 09532776791

UNSPSC 39121704

Color White

Gangs 1

Material Steel

Mounting Device

Opening 1.406 in

Size Maxi

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch