Mulberry Metal 79791 Wallplate, 1 Gang, (1) Single Receptacle, Steel, Ivory, Wrinkled

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    79791
  • Rexel Part Number:

    121686
  • UPC:

    09532779791

Wall Plate, 1 Gang, (1) Single Receptacle, Steel, Ivory, Wrinkled

$ 110.81 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 79791

Rexel Part # 121686

UPC 09532779791

UNSPSC 39121704

Color Ivory

Gangs 1

Material Steel

Mounting Device

Opening 1.406 in

Size Maxi

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch