Arlington L42 Flex Connector, Type: Squeeze, 1-Screw, Size: 3/8", Zinc Die Cast

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    L42
  • Rexel Part Number:

    333074
  • UPC:

    018997342003

Flex Connector, Type: Squeeze, 1-Screw, Size: 3/8 Inch, Zinc Die Cast

$ 166.46 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # L42

Rexel Part # 333074

UPC 018997342003

UNSPSC 39121419

Diameter 3/8 in

Material Zinc Die Cast

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch