Pass & Seymour PSM2-MG Cam Connector, Male, 150 Amps, Green

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    PSM2-MG
  • Rexel Part Number:

    116017
  • UPC:

    78500730889

Series 15 In-Line Cam Connector, 150 Amps, 600 Volts, Cable Size: 8 - 2 AWG, Green

$ 19.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # PSM2-MG

Rexel Part # 116017

UPC 78500730889

UNSPSC 39121403

Amps 150

Color Green

Type Cam-Type

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch