Hubbell-Kellems 02201013 Support Grip, Single Eye, Closed Mesh, Range: .500 to .620 Inch

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    02201013
  • Rexel Part Number:

    33903
  • UPC:

    78358530096

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 0.500 Inch - 0.620 Inch, Mesh Length: 10 Inch.

$ 26.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 02201013

Rexel Part # 33903

UPC 78358530096

UNSPSC 39121719

Length 10 in

Material Tinned Bronze

Range 0.500 in - 0.620 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch