Hubbell-Kellems 02201014 Support Grip, Single Eye, Closed Mesh, Range: .63 to .74 Inch

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    02201014
  • Rexel Part Number:

    33882
  • UPC:

    78358530098

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 0.640 Inch - 0.740 Inch. Mesh Length: 10 Inch.

$ 28.67 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 02201014

Rexel Part # 33882

UPC 78358530098

UNSPSC 39121719

Length 10 in

Material Tinned Bronze

Range 0.640 in - 0.740 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch