Hubbell-Kellems 073041279 Bus Drop Support Grip, Single Eye, Range: .56 to .73 Inch, Steel

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    073041279
  • Rexel Part Number:

    34737
  • UPC:

    78358533019

Bus Drop Support Grip, Single Eye, Single Weave, Closed Mesh, Heavy Duty, Wide Range, Galvanized Steel Grip, Cable Diameter Range: 0.56 Inch - 0.73 Inch, Mesh Length: 6 Inch.

$ 17.09 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 073041279

Rexel Part # 34737

UPC 78358533019

UNSPSC 39121719

Length 6 in

Material Steel

Range 0.560 in - 0.730 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch