Pass & Seymour FC40 3.5" Bus Drop Duty Support Grip, Closed Mesh, 0.400-0.560"

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    FC40
  • Rexel Part Number:

    105003
  • UPC:

    785007998726

Bus Drop Duty Support Grip, Single U Eye, Closed Mesh, Galvanized Steel, Cable Dia. Range: 0.400 Inch - 0.560 Inch, Mesh Length: 3.5 Inch, Break Strength: 1,100lbs.

$ 16.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # FC40

Rexel Part # 105003

UPC 785007998726

UNSPSC 39121722

Length 3 1/2 in

Material Steel

Range 0.400 in - 0.560 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch