Pass & Seymour FC52 6.5" Bus Drop Duty Support Grip, Closed Mesh, 0.530-0.730"

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    FC52
  • Rexel Part Number:

    104964
  • UPC:

    785007998733

Bus Drop Duty Support Grip, Single U Eye, Closed Mesh, Galvanized Steel, Cable Dia. Range: 0.530 Inch - 0.730 Inch, Mesh Length: 6.5 Inch, Break Strength: 1,100lbs.

$ 19.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # FC52

Rexel Part # 104964

UPC 785007998733

UNSPSC 39121722

Length 6 1/2 in

Material Steel

Range 0.530 in - 0.730 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch