Pass & Seymour FC94 11" Bus Drop Duty Support Grip, Closed Mesh, 0.940-1.250"

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    FC94
  • Rexel Part Number:

    203587
  • UPC:

    785007998757

Bus Drop Duty Support Grip, Single U Eye, Closed Mesh, Galvanized Steel, Cable Dia. Range: 0.940 Inch - 1.250 Inch, Mesh Length: 11 Inch, Break Strength: 1,900lbs.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # FC94

Rexel Part # 203587

UPC 785007998757

UNSPSC 39121722

Length 11 in

Material Steel

Range 0.940 in - 1.250 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch