Leviton L8813 Single U Eye Mesh, Fiber Optic, Support Grip, .560" - .710"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8813
  • Rexel Part Number:

    314511
  • UPC:

    078477972861

Support Grip, Single U Eye, Single Weave, Closed Mesh, Fiber Optic Grip, Standard Duty, Cable Diameter Range: .560 Inch - .710 Inch, Mesh Length: 5-1/2 Inch.

$ 40.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8813

Rexel Part # 314511

UPC 078477972861

UNSPSC 39131607

Length 5 1/2 in

Material Tinned Bronze

Range 0.560 in - 0.710 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch