Leviton L9502 Single U Eye, Closed Mesh Support Grip .620" - .740"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9502
  • Rexel Part Number:

    210196
  • UPC:

    078477970669

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: .620 Inch - .740 Inch, Mesh Length: 10 Inch.

$ 41.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9502

Rexel Part # 210196

UPC 078477970669

UNSPSC 39131607

Length 10 in

Material Tinned Bronze

Range 0.620 in - 0.740 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch