Leviton L9505 Support Grip, Single U Eye, Closed Mesh Support Grip 1.25" - 1.49"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9505
  • Rexel Part Number:

    331642
  • UPC:

    078477970690

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.25 Inch - 1.49 Inch, Mesh Length: 16 Inch.

$ 56.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9505

Rexel Part # 331642

UPC 078477970690

UNSPSC 39131607

Length 16 in

Material Tinned Bronze

Range 1.250 in - 1.490 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch