Leviton L9506 Support Grip, Single U Eye, Closed Mesh Support Grip 1.50" - 1.74"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9506
  • Rexel Part Number:

    402470
  • UPC:

    078477970706

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.50 Inch - 1.74 Inch, Mesh Length: 17 Inch.

$ 61.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9506

Rexel Part # 402470

UPC 078477970706

UNSPSC 39131607

Length 17 in

Material Tinned Bronze

Range 1.500 in - 1.740 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch