Leviton L9507 Support Grip, Single U Eye, Closed Mesh Support Grip 1.75" - 1.99"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9507
  • Rexel Part Number:

    402476
  • UPC:

    078477970713

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.75 Inch - 1.99 Inch, Mesh Length: 18 Inch.

$ 85.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9507

Rexel Part # 402476

UPC 078477970713

UNSPSC 39131607

Length 18 in

Material Tinned Bronze

Range 1.750 in - 1.990 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch