Leviton L9508 Support Grip, Single U Eye, Closed Mesh Support Grip 2.00" - 2.49"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9508
  • Rexel Part Number:

    282446
  • UPC:

    078477970720

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 2.00 Inch - 2.49 Inch, Mesh Length: 18 Inch.

$ 103.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9508

Rexel Part # 282446

UPC 078477970720

UNSPSC 39131607

Length 18 in

Material Tinned Bronze

Range 2.000 in - 2.490 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch