Leviton L9509 Single U Eye, Closed Mesh Support Grip 2.50" - 2.99"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9509
  • Rexel Part Number:

    459731
  • UPC:

    078477970737

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 2.50 Inch - 2.99 Inch, Mesh Length: 21 Inch

$ 115.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9509

Rexel Part # 459731

UPC 078477970737

UNSPSC 39131607

Length 21 in

Material Tinned Bronze

Range 2.500 in - 2.990 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch