Leviton L9701 Support Grip, Single U Eye, Closed Mesh, 0.750" - 0.990"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9701
  • Rexel Part Number:

    402562
  • UPC:

    078477972182

Support Grip, Single U Eye, Double Weave, Closed Mesh, Tinned Bronze Grip, Heavy Duty, Cable Diameter Range: 0.750 Inch - 0.990 Inch, Mesh Length: 26 Inch.

$ 125.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9701

Rexel Part # 402562

UPC 078477972182

UNSPSC 39131607

Length 26 in

Material Tinned Bronze

Range 0.750 in - 0.990 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch