Leviton L9571 Single U Eye, Split Lace Mesh Support Grip .500" - .610"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9571
  • Rexel Part Number:

    314510
  • UPC:

    078477971093

Support Grip, Single U Eye, Single Weave, Split Lace Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: .500 Inch - .610 Inch, Mesh Length: 11 Inch.

$ 42.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9571

Rexel Part # 314510

UPC 078477971093

UNSPSC 39131607

Length 11 in

Material Tinned Bronze

Range 0.500 in - 0.610 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch