Leviton L9573 Support Grip, Single U Eye, Split Lace Mesh Support Grip

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9573
  • Rexel Part Number:

    120607
  • UPC:

    078477971116

Support Grip, Single U Eye, Single Weave, Split Lace Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: .750 Inch - .990 Inch, Mesh Length: 14 Inch.

$ 49.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9573

Rexel Part # 120607

UPC 078477971116

UNSPSC 39131607

Length 14 in

Material Tinned Bronze

Range 0.750 in - 0.990 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch