Leviton L9574 Single U Eye, Split Lace Mesh Support Grip 1.00" - 1.24"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9574
  • Rexel Part Number:

    392099
  • UPC:

    078477971123

Support Grip, Single U Eye, Single Weave, Split Lace Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.00 Inch - 1.24 Inch, Mesh Length: 15 Inch.

$ 57.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9574

Rexel Part # 392099

UPC 078477971123

UNSPSC 39131607

Length 15 in

Material Tinned Bronze

Range 1.000 in - 1.240 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch