Leviton L9581 Single U Eye, Split Lace Mesh Support Grip 3.00" - 3.49"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9581
  • Rexel Part Number:

    379116
  • UPC:

    078477971185

Support Grip, Single U Eye, Single Weave, Split Lace Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 3.00 Inch - 3.49 Inch, Mesh Length: 26 Inch.

$ 180.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9581

Rexel Part # 379116

UPC 078477971185

UNSPSC 39131607

Length 26 in

Material Tinned Bronze

Range 3.000 in - 3.490 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch