Leviton L9631 Single U Eye, Split Rod Mesh Support Grip 0.500" - 0.610"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9631
  • Rexel Part Number:

    322828
  • UPC:

    078477971635

Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 0.500 Inch - 0.610 Inch, Mesh Length: 9 Inch.

$ 51.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9631

Rexel Part # 322828

UPC 078477971635

UNSPSC 39131607

Length 9 in

Material Tinned Bronze

Range 0.500 in - 0.610 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch