Leviton L9632 Single U Eye, Split Rod Mesh Support Grip 0.620" - 0.740"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9632
  • Rexel Part Number:

    259523
  • UPC:

    078477971642

Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 0.620 Inch - 0.740 Inch, Mesh Length: 9 Inch.

$ 54.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9632

Rexel Part # 259523

UPC 078477971642

UNSPSC 39131607

Length 9 in

Material Tinned Bronze

Range 0.620 in - 0.740 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch