Leviton L9634 Single U Eye, Split Rod Mesh Support Grip 1.000" - 1.240"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9634
  • Rexel Part Number:

    483821
  • UPC:

    078477971666

Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 1.000 Inch - 1.240 Inch, Mesh Length: 13 Inch.

$ 63.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9634

Rexel Part # 483821

UPC 078477971666

UNSPSC 39131607

Length 13 in

Material Tinned Bronze

Range 1.000 in - 1.240 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch