Leviton L9635 Single U Eye, Split Rod Mesh Support Grip 1.250" - 1.490"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9635
  • Rexel Part Number:

    483823
  • UPC:

    078477971673

Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 1.250 Inch - 1.490 Inch, Mesh Length: 15 Inch.

$ 69.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9635

Rexel Part # 483823

UPC 078477971673

UNSPSC 39131607

Length 15 in

Material Tinned Bronze

Range 1.250 in - 1.490 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch