Leviton L9636 Single U Eye, Split Rod Mesh Support Grip 1.500" - 1.740"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9636
  • Rexel Part Number:

    471115
  • UPC:

    078477971680

Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 1.500 Inch - 1.740 Inch, Mesh Length: 16.

$ 77.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9636

Rexel Part # 471115

UPC 078477971680

UNSPSC 39131607

Length 16 in

Material Tinned Bronze

Range 1.500 in - 1.740 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch