Hubbell-Kellems 073031201 Strain Relief Grip, Galvanized Steel Mesh, Length: 3.75", Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    073031201
  • Rexel Part Number:

    36462
  • UPC:

    783585497709

Dust-Tight Strain-Relief Grip, Single Weave, Straight, Male, Aluminum Body, Galvanized Steel Mesh, Non-Insulated NPT Hub Size: 1/2 Inch, Cable Dia. Range: 0.320 Inch - 0.430 Inch, Mesh Length: 3.75 Inch.

$ 16.12 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 073031201

Rexel Part # 36462

UPC 783585497709

UNSPSC 39121719

Diameter 1/2 in

Length 3 3/4 in

Material Aluminum

Range 0.320 in - 0.430 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch